Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7/32 In., 6 Flute, HSS

  • Mfr # 11V373

  • Zoro # G4065284


product price: $15.29
/ea

Key Features

Size - Decimal
7/32 in - 0.2188
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V373
Zoro #
G4065284
UPC #
190735380451
Country of Origin
China

Dimensions

Size - Decimal
7/32 in - 0.2188
Flute Length
1 1/4 in
Size- Decimal
7/32" (0.2188)
Reamer Size
7/32 in
Shank Size
0.2188"
Overall Length
5 in
Size
7/32"
Shank Dia.
13/64 in
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Number of Flutes
6
Shank Type
Straight
Decimal Equivalent
0.2188
Material
High Speed Steel
Coolant Through
No
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.