Chucking Reamer, 7/8 In., 8 Flute, HSS
Mfr # 11V404
Zoro # G4050751
product price: $45.49
/eaKey Features
Size - Decimal
7/8 in - 0.8750
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11V404
Zoro #
G4050751
UPC #
190735380758
Country of Origin
China
Dimensions
Size - Decimal
7/8 in - 0.8750
Flute Length
2 5/8 in
Reamer Size
7/8 in
Size- Decimal
7/8" (0.8750)
Shank Dia.
7 63/64 in
Overall Length
10 in
Size
7/8"
Dimension Type
Fractional Inch
Shank Size
0.8750"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.