Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 8.5mm, 6 Flute, Carbide

  • Mfr # 500-004008.5

  • Zoro # G8339624


product price: $62.40
/ea

Key Features

Size - Decimal
8.50mm - 0.3346
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-004008.5
Zoro #
G8339624
UPC #
888226113397
Country of Origin
United States

Dimensions

Size - Decimal
8.50mm - 0.3346
Flute Length
32.00 mm
Shank Size
0.3346"
Shank Dia.
8.5 mm
Reamer Size
8.50 mm
Dimension Type
Metric
Size
8.50mm
Overall Length
89.00 mm
Large End Dia.
0.3346"
Size- Decimal
8.50mm (0.3346)
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Spiral Direction
Neutral
Coolant Through
No
Shank Type
Straight
Material
Carbide
Decimal Equivalent
0.3346
Number of Flutes
6
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.