Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 8.5mm, 6 Flute, HSS

  • Mfr # 13H729

  • Zoro # G4094431


product price: $9.05
/ea

Key Features

Size - Decimal
8.50mm - 0.3346
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H729
Zoro #
G4094431
UPC #
190735388464
Country of Origin
India

Dimensions

Size - Decimal
8.50mm - 0.3346
Flute Length
1 1/2 in
Size
8.50mm
Shank Size
0.3346"
Reamer Size
8.50 mm
Shank Dia.
21/64 in
Dimension Type
Metric
Overall Length
6 in
Size- Decimal
8.50mm (0.3346)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3346
Material
High Speed Steel
Coolant Through
No
Number of Flutes
6
Cutting Direction
Right Hand
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Shank Type
Straight
Reamer Application
Through Hole
Chamfer
45 Degrees
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.