Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 9/16 In., 6 Flute, HSS

  • Mfr # 11V340

  • Zoro # G4038352


product price: $21.85
/ea

Key Features

Size - Decimal
9/16 in - 0.5625
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V340
Zoro #
G4038352
UPC #
190735380123
Country of Origin
India

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
2 in
Overall Length
8 in
Reamer Size
9/16 in
Size- Decimal
9/16" (0.5625)
Shank Dia.
9 63/64 in
Size
9/16"
Shank Size
0.5625"
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
6
Chamfer
45 Degrees
Material
High Speed Steel
Chamfer Angle
45 Degrees
Coolant Through
No
Spiral Direction
Neutral
Decimal Equivalent
0.5625
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.