Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, A, 4 Flute, Carbide

  • Mfr # 500-002000

  • Zoro # G8071165


product price: $37.15
/ea

Key Features

Size - Decimal
A - 0.2340
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-002000
Zoro #
G8071165
UPC #
888226083447
Country of Origin
United States

Dimensions

Size - Decimal
A - 0.2340
Flute Length
1 in
Size- Decimal
A (0.2340)
Size
A
Shank Size
0.2340"
Shank Dia.
7/32 in
Overall Length
3 in
Large End Dia.
0.2340"
Dimension Type
Letter
Reamer Size
A
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Number of Flutes
4
Material
Carbide
Shank Type
Straight
Coolant Through
No
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Spiral Direction
Neutral
Cutting Direction
Right Hand
Primary Material Application
All Materials
Chamfer
45 Degrees
Decimal Equivalent
0.2340
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.