Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, C, 4 Flute, Carbide

  • Mfr # 500-002002

  • Zoro # G8369654


product price: $36.04
/ea

Key Features

Size - Decimal
C - 0.2420
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-002002
Zoro #
G8369654
UPC #
888226083461
Country of Origin
United States

Dimensions

Size - Decimal
C - 0.2420
Flute Length
1 in
Dimension Type
Letter
Overall Length
3 in
Size- Decimal
C (0.2420)
Size
C
Shank Size
0.2420"
Large End Dia.
0.2420"
Shank Dia.
15/64 in
Reamer Size
C
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Decimal Equivalent
0.2420
Chamfer
45 Degrees
Spiral Direction
Neutral
Primary Material Application
All Materials
Coolant Through
No
Material
Carbide
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.