Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, H, 6 Flute, HSS

  • Mfr # 11V448

  • Zoro # G3956111


product price: $7.79
/ea

Key Features

Size - Decimal
H - 0.2660
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11V448
Zoro #
G3956111
UPC #
190735381199
Country of Origin
India

Dimensions

Size - Decimal
H - 0.2660
Flute Length
1 1/2 in
Size
H
Size- Decimal
H (0.2660)
Shank Dia.
17/64 in
Shank Size
0.2660"
Reamer Size
H
Overall Length
6 in
Dimension Type
Letter

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Chamfer
45 Degrees
Reamer Application
Through Hole
Number of Flutes
6
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Spiral Direction
Neutral
Decimal Equivalent
0.2660
Material
High Speed Steel
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.