Chucking Reamer, N, 6 Flute, HSS
Mfr # 11V454
Zoro # G4176952
product price: $9.65
/eaKey Features
Size - Decimal
N - 0.3020
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11V454
Zoro #
G4176952
UPC #
190735381250
Country of Origin
India
Dimensions
Size - Decimal
N - 0.3020
Flute Length
1 1/2 in
Shank Dia.
19/64 in
Shank Size
0.3020"
Overall Length
6 in
Dimension Type
Letter
Size- Decimal
N (0.3020)
Size
N
Reamer Size
N
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.