Chucking Reamer, No 29, 4 Flute, Carbide
Mfr # 500-003029
Zoro # G8148987
product price: $27.55
/eaKey Features
Size - Decimal
#29 - 0.1360
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-003029
Zoro #
G8148987
UPC #
888226084024
Country of Origin
United States
Dimensions
Size - Decimal
#29 - 0.1360
Flute Length
3/4 in
Large End Dia.
0.1360"
Size- Decimal
#29 (0.1360)
Size
#29
Shank Dia.
1/8 in
Dimension Type
Wire
Shank Size
0.1360"
Reamer Size
#29
Overall Length
2 1/2 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.