Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 46, 4 Flute, Carbide

  • Mfr # 500-003046

  • Zoro # G7887372


product price: $21.49
/ea

Key Features

Size - Decimal
#46 - 0.0810
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-003046
Zoro #
G7887372
UPC #
888226084192
Country of Origin
United States

Dimensions

Size - Decimal
#46 - 0.0810
Flute Length
1/2 in
Size
#46
Shank Size
0.0810"
Shank Dia.
5/64 in
Reamer Size
#46
Large End Dia.
0.0810"
Dimension Type
Wire
Overall Length
1 3/4 in
Size- Decimal
#46 (0.0810)
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Number of Flutes
4
Chamfer
45 Degrees
Shank Type
Straight
Primary Material Application
All Materials
Cutting Direction
Right Hand
Spiral Direction
Neutral
Material
Carbide
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Decimal Equivalent
0.0810
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.