Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 55, 4 Flute, Carbide

  • Mfr # 500-003055

  • Zoro # G8297904


product price: $22.68
/ea

Key Features

Size - Decimal
#55 - 0.0520
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-003055
Zoro #
G8297904
UPC #
888226084291
Country of Origin
United States

Dimensions

Size - Decimal
#55 - 0.0520
Flute Length
3/8 in
Overall Length
1 1/2 in
Size- Decimal
#55 (0.0520)
Large End Dia.
0.0520"
Reamer Size
#55
Shank Size
0.0520"
Shank Dia.
3/64 in
Dimension Type
Wire
Size
#55
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Chamfer
45 Degrees
Shank Type
Straight
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Spiral Direction
Neutral
Material
Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Coolant Through
No
Chamfer Angle
45 Degrees
Decimal Equivalent
0.0520
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.