Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 59, 4 Flute, Carbide

  • Mfr # 500-003059

  • Zoro # G8301614


product price: $22.68
/ea

Key Features

Size - Decimal
#59 - 0.0410
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-003059
Zoro #
G8301614
UPC #
888226084338
Country of Origin
United States

Dimensions

Size - Decimal
#59 - 0.0410
Flute Length
1/4 in
Shank Dia.
1/32 in
Overall Length
1 1/2 in
Large End Dia.
0.0410"
Reamer Size
#59
Size
#59
Dimension Type
Wire
Shank Size
0.0410"
Size- Decimal
#59 (0.0410)
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.0410
Number of Flutes
4
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Through
No
Spiral Direction
Neutral
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Primary Material Application
All Materials
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Material
Carbide
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.