Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, P, 6 Flute, HSS

  • Mfr # 11V456

  • Zoro # G3957527


product price: $10.89
/ea

Key Features

Size - Decimal
P - 0.3230
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V456
Zoro #
G3957527
UPC #
190735381274
Country of Origin
India

Dimensions

Size - Decimal
P - 0.3230
Flute Length
1 1/2 in
Dimension Type
Letter
Size
P
Shank Size
0.3230"
Reamer Size
P
Size- Decimal
P (0.3230)
Shank Dia.
5/16 in
Overall Length
6 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No
Decimal Equivalent
0.3230
Spiral Direction
Neutral
Reamer Application
Through Hole
Number of Flutes
6
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application ISO Code
P
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.