Chucking Reamer, Q, 6 Flute, Carbide
Mfr # 500-002016
Zoro # G7981041
product price: $61.94
/eaKey Features
Size - Decimal
Q - 0.3320
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-002016
Zoro #
G7981041
UPC #
888226083614
Country of Origin
United States
Dimensions
Size - Decimal
Q - 0.3320
Flute Length
1 1/4 in
Reamer Size
Q
Shank Dia.
21/64 in
Size- Decimal
Q (0.3320)
Size
Q
Dimension Type
Letter
Shank Size
0.3320"
Overall Length
3 1/2 in
Large End Dia.
0.3320"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.