Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, S, 6 Flute, HSS

  • Mfr # 11V459

  • Zoro # G4021787


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Size - Decimal
S - 0.3480
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V459
Zoro #
G4021787
UPC #
190735381304
Country of Origin
India

Dimensions

Size - Decimal
S - 0.3480
Flute Length
1 3/4 in
Shank Dia.
11/32 in
Size
S
Dimension Type
Letter
Size- Decimal
S (0.3480)
Shank Size
0.3480"
Overall Length
7 in
Reamer Size
S

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Cutting Direction
Right Hand
Shank Type
Straight
Material
High Speed Steel
Chamfer Angle
45 Degrees
Coolant Through
No
Reamer Application
Through Hole
Chamfer
45 Degrees
Spiral Direction
Neutral
Decimal Equivalent
0.3480
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.