Chucking Reamer Set, Straight, 29
Mfr # 11V301
Zoro # G4157544
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11V301
Zoro #
G4157544
UPC #
190735379738
Country of Origin
India
Dimensions
Largest Reamer Size
1/2 in
Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Smallest Reamer Size
1/16 in
Dimension Type
Fractional Inch
Details
Item
Chucking Reamer Set
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Pieces
29
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Reamer Application
Through Hole
Material
High Speed Steel
Includes
Metal Case
Description
Chucking Reamer Set, 29, Fractional Inch, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.