Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer Set, Straight, 60

  • Mfr # 11V304

  • Zoro # G3896365


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V304
Zoro #
G3896365
UPC #
190735379769
Country of Origin
China

Dimensions

Largest Reamer Size
#1
Smallest Reamer Size
#60
Sizes Included
#1 to #60
Dimension Type
Wire
Sizes Included Decimal Equivalent
0.0400, 0.0410, 0.0420, 0.0430, 0.0465, 0.0520, 0.0550, 0.0595, 0.0635, 0.0670, 0.0730, 0.0760, 0.0785, 0.0810, 0.0820, 0.0860, 0.0890, 0.0935, 0.0960, 0.0980, 0.0995, 0.1015, 0.1040, 0.1065, 0.1100, 0.1110, 0.1130, 0.116, 0.1200, 0.1285, 0.1360, 0.1405, 0.1440, 0.1470, 0.1495, 0.1520, 0.1540, 0.1570, 0.1590, 0.1610, 0.1660, 0.1695, 0.1730, 0.1770, 0.1800, 0.1820, 0.1850, 0.1890, 0.1910, 0.1935, 0.1960, 0.1990, 0.2010, 0.2040, 0.2055, 0.2090, 0.2130, 0.2210, 0.2280, 0.7000
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in

Details

Item
Chucking Reamer Set
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Includes
Metal Case
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Pieces
60
Reamer Application
Through Hole
Material
High Speed Steel

Description

Chucking Reamer Set, 60, Wire, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.