Chucking Reamer Set, Straight, 60
Mfr # 11V305
Zoro # G3988144
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11V305
Zoro #
G3988144
UPC #
190735379776
Country of Origin
China
Dimensions
Smallest Reamer Size
#60
Dimension Type
Wire
Largest Reamer Size
#1
Sizes Included
#1 to #60
Overall Length
2 1/2 in, 3 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 6 in
Details
Item
Chucking Reamer Set
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Includes
Wood Case
Number of Pieces
60
Reamer Application
Through Hole
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Material
High Speed Steel
Description
Chucking Reamer Set, 60, Wire, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.