Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, T, 6 Flute, Carbide

  • Mfr # 500-002019

  • Zoro # G8028316


product price: $63.64
/ea

Key Features

Size - Decimal
T - 0.3580
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-002019
Zoro #
G8028316
UPC #
888226083645
Country of Origin
United States

Dimensions

Size - Decimal
T - 0.3580
Flute Length
1 1/4 in
Shank Dia.
11/32 in
Size
T
Reamer Size
T
Large End Dia.
0.3580"
Overall Length
3 1/2 in
Shank Size
0.3580"
Dimension Type
Letter
Size- Decimal
T (0.3580)
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Material
Carbide
Spiral Direction
Neutral
Chamfer
45 Degrees
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.3580
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.