Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, U, 6 Flute, HSS

  • Mfr # 11V461

  • Zoro # G3971396


product price: $9.65
/ea

Key Features

Size - Decimal
U - 0.3680
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11V461
Zoro #
G3971396
UPC #
190735381328
Country of Origin
India

Dimensions

Size - Decimal
U - 0.3680
Flute Length
1 3/4 in
Shank Size
0.3680"
Size- Decimal
U (0.3680)
Overall Length
7 in
Dimension Type
Letter
Size
U
Reamer Size
U
Shank Dia.
23/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
6
Material
High Speed Steel
Chamfer
45 Degrees
Spiral Direction
Neutral
Decimal Equivalent
0.3680
Shank Type
Straight
Coolant Through
No
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Secondary Material Application
Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.