Chucking Reamer, V, 6 Flute, Carbide
Mfr # 500-002021
Zoro # G8267131
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Size - Decimal
V - 0.3770
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-002021
Zoro #
G8267131
UPC #
888226083669
Country of Origin
United States
Dimensions
Size - Decimal
V - 0.3770
Flute Length
1 1/4 in
Large End Dia.
0.3770"
Dimension Type
Letter
Size- Decimal
V (0.3770)
Shank Size
0.3770"
Size
V
Overall Length
3 1/2 in
Reamer Size
V
Shank Dia.
3/8 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.