Shop ZORO SELECT

ChuckingReamer, Spiral, 12-1/2in, 1.5in

  • Mfr # 11V415
  • Zoro # G3916936

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-15/64 in - 1.2344
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11V415
Zoro #
G3916936
UPC #
190735380864
Country of Origin
China

Dimensions

Size - Decimal
1-15/64 in - 1.2344
Flute Length
3 1/2 in
Size
1-1/2"
Overall Length
12 1/2 in
Shank Size
1.5000"
Reamer Size
1 1/2 in
Size- Decimal
1-1/2" (1.5000)
Shank Dia.
1 1/2 in
Dimension Type
Fractional Inch
Cutting Diameter Tolerance
+0.0001/+0.0006 in
Reamer Size - Decimal Equivalent
1.5 in
Shank Diameter
1.5 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Shank Type
Straight
Number of Flutes
12
Cutting Direction
Right Hand
Coolant Through
No
Chamfer
45 Degrees
Material
High Speed Steel
Decimal Equivalent
1.5000
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Shop By
Closeouts
Secondary Material Application ISO Code
N
List Number
331
Primary Material Application ISO Code
P

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.