Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 1-1/2in, 0.03in
- Mfr # 500-0000300
- Zoro # G8178624
product price:Â
$
35.99
/ea
Key Features
Size - Decimal
0.0300 in - 0.0300
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0000300
- Zoro #
- G8178624
- UPC #
- 888226113601
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- Carbide
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Chamfer Angle
- 45 Degrees
- Primary Material Application
- Cast Iron, Steel
- Decimal Equivalent
- 0.0300
- Spiral Direction
- Neutral
- Coolant Through
- No
- Chamfer
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Number of Flutes
- 4
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.0300 in - 0.0300
- Flute Length
- 1/4 in
- Dimension Type
- Decimal inch
- Size- Decimal
- 0.0300" (0.0300)
- Large End Dia.
- 0.0300"
- Shank Size
- 0.0300"
- Shank Dia.
- 1/64 in
- Reamer Size
- 1/64 in
- Overall Length
- 1 1/2 in
- Size
- 0.0300"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.03 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.03 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.