ChuckingReamer, Straight, 1-1/2in, 0.047in
- Mfr # 500-0000470
- Zoro # G7934437
product price:Â
$
30.79
/ea
Key Features
Size - Decimal
0.0470 in - 0.0470
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0000470
- Zoro #
- G7934437
- UPC #
- 888226108119
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Spiral Direction
- Neutral
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Number of Flutes
- 4
- Chamfer
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Shank Type
- Straight
- Primary Material Application
- Cast Iron, Steel
- Chamfer Angle
- 45 Degrees
- Coolant Through
- No
- Material
- Carbide
- Decimal Equivalent
- 0.0470
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
Dimensions
- Size - Decimal
- 0.0470 in - 0.0470
- Flute Length
- 3/8 in
- Shank Dia.
- 3/64 in
- Shank Size
- 0.0470"
- Size
- 0.0470"
- Large End Dia.
- 0.0470"
- Dimension Type
- Decimal inch
- Reamer Size
- 3/64 in
- Size- Decimal
- 0.0470" (0.0470)
- Overall Length
- 1 1/2 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.047 in
- Shank Diameter
- 0.05 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.