ChuckingReamer, Straight, 1-1/2in, 0.051in

  • Mfr # 500-0000510
  • Zoro # G7885674
product price: 
$
30.39
/ea

Key Features

Size - Decimal
0.0510 in - 0.0510
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0000510
Zoro #
G7885674
UPC #
888226108195
Country of Origin
United States

Dimensions

Size - Decimal
0.0510 in - 0.0510
Flute Length
3/8 in
Overall Length
1 1/2 in
Size- Decimal
0.0510" (0.0510)
Dimension Type
Decimal inch
Shank Size
0.0510"
Shank Dia.
3/64 in
Large End Dia.
0.0510"
Reamer Size
3/64 in
Size
0.0510"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.051 in
Shank Diameter
0.05 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Shank Type
Straight
Coolant Through
No
Chamfer
45 Degrees
Decimal Equivalent
0.0510
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, P
Number of Flutes
4
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, P, S
Reamer Application
Through Hole
List Number
500
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/64 in

Ratings & reviews