Shop ZORO SELECT

ChuckingReamer, Straight, 1-1/2in, 0.054in

  • Mfr # 500-0000540
  • Zoro # G8246725

product price: 
$
30.59
/ea

Key Features

Size - Decimal
0.0540 in - 0.0540
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0000540
Zoro #
G8246725
UPC #
888226108249
Country of Origin
United States

Dimensions

Size - Decimal
0.0540 in - 0.0540
Flute Length
3/8 in
Shank Dia.
3/64 in
Size
0.0540"
Size- Decimal
0.0540" (0.0540)
Dimension Type
Decimal inch
Reamer Size
3/64 in
Overall Length
1 1/2 in
Large End Dia.
0.0540"
Shank Size
0.0540"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Shank Diameter
0.05 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.054 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Material
Carbide
Number of Flutes
4
Primary Material Application
Cast Iron, Steel
Shank Type
Straight
Coolant Through
No
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Decimal Equivalent
0.0540
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through
List Number
500
Reamer Application
Through Hole
Secondary Material Application ISO Code
H, M, N, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.