Shop ZORO SELECT

ChuckingReamer, Straight, 1-1/2in, 0.056in

  • Mfr # 500-0000560
  • Zoro # G7999451

product price: 
$
30.59
/ea

Key Features

Size - Decimal
0.0560 in - 0.0560
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0000560
Zoro #
G7999451
UPC #
888226108270
Country of Origin
United States

Dimensions

Size - Decimal
0.0560 in - 0.0560
Flute Length
3/8 in
Large End Dia.
0.0560"
Size- Decimal
0.0560" (0.0560)
Shank Size
0.0560"
Shank Dia.
3/64 in
Size
0.0560"
Overall Length
1 1/2 in
Dimension Type
Decimal inch
Reamer Size
3/64 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.056 in
Shank Diameter
0.06 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application
Cast Iron, Steel
Material
Carbide
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Primary Material Application ISO Code
K, P
Decimal Equivalent
0.0560
Number of Flutes
4
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
List Number
500
Reamer Application
Through Hole
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.