ChuckingReamer, Straight, 1-1/2in, 0.061in

  • Mfr # 500-0000610
  • Zoro # G8065407
product price: 
$
30.39
/ea

Key Features

Size - Decimal
0.0610 in - 0.0610
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0000610
Zoro #
G8065407
UPC #
888226108362
Country of Origin
United States

Dimensions

Size - Decimal
0.0610 in - 0.0610
Flute Length
3/8 in
Shank Size
0.0610"
Overall Length
1 1/2 in
Shank Dia.
3/64 in
Reamer Size
3/64 in
Size
0.0610"
Large End Dia.
0.0610"
Dimension Type
Decimal inch
Size- Decimal
0.0610" (0.0610)
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Shank Diameter
0.06 in
Reamer Size - Decimal Equivalent
0.061 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Shank Type
Straight
Decimal Equivalent
0.0610
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Material
Carbide
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Spiral Direction
Neutral
Primary Material Application ISO Code
K, P
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
List Number
500
Secondary Material Application ISO Code
H, M, N, P, S
Reamer Application
Through Hole

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/64 in

Ratings & reviews