Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 1-1/2in, 0.06in
- Mfr # 500-0000600
- Zoro # G8461311
product price:Â
$
30.39
/ea
Key Features
Size - Decimal
0.0600 in - 0.0600
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0000600
- Zoro #
- G8461311
- UPC #
- 888226108348
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Primary Material Application
- Cast Iron, Steel
- Coolant Through
- No
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.0600
- Material
- Carbide
- Chamfer Angle
- 45 Degrees
- Number of Flutes
- 4
- Primary Material Application ISO Code
- K, P
- Chamfer
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.0600 in - 0.0600
- Flute Length
- 3/8 in
- Size- Decimal
- 0.0600" (0.0600)
- Size
- 0.0600"
- Overall Length
- 1 1/2 in
- Reamer Size
- 3/64 in
- Shank Dia.
- 3/64 in
- Shank Size
- 0.0600"
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.0600"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.06 in
- Reamer Size - Decimal Equivalent
- 0.06 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.