Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 1-3/4in, 0.068in
- Mfr # 500-0000680
- Zoro # G8389701
product price:Â
$
30.59
/ea
Key Features
Size - Decimal
0.0680 in - 0.0680
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0000680
- Zoro #
- G8389701
- UPC #
- 888226108478
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- K, P
- Coolant Through
- No
- Shank Type
- Straight
- Material
- Carbide
- Number of Flutes
- 4
- Spiral Direction
- Neutral
- Cutting Direction
- Right Hand
- Chamfer
- 45 Degrees
- Chamfer Angle
- 45 Degrees
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Decimal Equivalent
- 0.0680
- Primary Material Application
- Cast Iron, Steel
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.0680 in - 0.0680
- Flute Length
- 1/2 in
- Dimension Type
- Decimal inch
- Overall Length
- 1 3/4 in
- Large End Dia.
- 0.0680"
- Size- Decimal
- 0.0680" (0.0680)
- Reamer Size
- 1/16 in
- Shank Dia.
- 1/16 in
- Size
- 0.0680"
- Shank Size
- 0.0680"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.07 in
- Reamer Size - Decimal Equivalent
- 0.068 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.