Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 1-3/4in, 0.069in
- Mfr # 500-0000690
- Zoro # G8423396
product price:Â
$
30.59
/ea
Key Features
Size - Decimal
0.0690 in - 0.0690
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0000690
- Zoro #
- G8423396
- UPC #
- 888226108492
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.0690
- Coolant Through
- No
- Spiral Direction
- Neutral
- Chamfer Angle
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Shank Type
- Straight
- Chamfer
- 45 Degrees
- Primary Material Application
- Cast Iron, Steel
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Number of Flutes
- 4
- Material
- Carbide
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Dimensions
- Size - Decimal
- 0.0690 in - 0.0690
- Flute Length
- 1/2 in
- Large End Dia.
- 0.0690"
- Size- Decimal
- 0.0690" (0.0690)
- Overall Length
- 1 3/4 in
- Size
- 0.0690"
- Reamer Size
- 1/16 in
- Shank Dia.
- 1/16 in
- Dimension Type
- Decimal inch
- Shank Size
- 0.0690"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.069 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.07 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.