ChuckingReamer, Straight, 2-1/2in, 0.148in
- Mfr # 500-0001480
- Zoro # G8353877
product price:Â
$
46.49
/ea
Key Features
Size - Decimal
0.1480 in - 0.1480
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001480
- Zoro #
- G8353877
- UPC #
- 888226109819
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application
- Cast Iron, Steel
- Cutting Direction
- Right Hand
- Material
- Carbide
- Chamfer
- 45 Degrees
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Number of Flutes
- 4
- Coolant Through
- No
- Decimal Equivalent
- 0.1480
- Spiral Direction
- Neutral
- Primary Material Application ISO Code
- K, P
- Shank Type
- Straight
- Chamfer Angle
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
Dimensions
- Size - Decimal
- 0.1480 in - 0.1480
- Flute Length
- 3/4 in
- Dimension Type
- Decimal inch
- Overall Length
- 2 1/2 in
- Shank Size
- 0.1480"
- Size
- 0.1480"
- Large End Dia.
- 0.1480"
- Size- Decimal
- 0.1480" (0.1480)
- Reamer Size
- 9/64 in
- Shank Dia.
- 9/64 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.148 in
- Shank Diameter
- 0.15 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.