Shop ZORO SELECT

ChuckingReamer, Straight, 2-1/4in, 0.108in

  • Mfr # 500-0001080
  • Zoro # G8119657

product price: 
$
35.79
/ea

Key Features

Size - Decimal
0.1080 in - 0.1080
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0001080
Zoro #
G8119657
UPC #
888226109215
Country of Origin
United States

Dimensions

Size - Decimal
0.1080 in - 0.1080
Flute Length
5/8 in
Size
0.1080"
Large End Dia.
0.1080"
Overall Length
2 1/4 in
Shank Dia.
3/32 in
Size- Decimal
0.1080" (0.1080)
Dimension Type
Decimal inch
Shank Size
0.1080"
Reamer Size
3/32 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.108 in
Shank Diameter
0.11 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Material
Carbide
Cutting Direction
Right Hand
Chamfer
45 Degrees
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, P
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Steel
Chamfer Angle
45 Degrees
Coolant Through
No
Decimal Equivalent
0.1080
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, P, S
Reamer Application
Through Hole
List Number
500
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.