ChuckingReamer, Straight, 2-1/4in, 0.109in
- Mfr # 500-0001090
- Zoro # G8249674
product price:Â
$
35.79
/ea
Key Features
Size - Decimal
0.1090 in - 0.1090
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001090
- Zoro #
- G8249674
- UPC #
- 888226109239
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.1090
- Shank Type
- Straight
- Chamfer Angle
- 45 Degrees
- Primary Material Application
- Cast Iron, Steel
- Material
- Carbide
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code
- K, P
- Coolant Through
- No
- Spiral Direction
- Neutral
- Chamfer
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.1090 in - 0.1090
- Flute Length
- 5/8 in
- Size
- 0.1090"
- Reamer Size
- 3/32 in
- Size- Decimal
- 0.1090" (0.1090)
- Overall Length
- 2 1/4 in
- Shank Size
- 0.1090"
- Shank Dia.
- 3/32 in
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.1090"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.109 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.11 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.