ChuckingReamer, Straight, 2-1/4in, 0.117in
- Mfr # 500-0001170
- Zoro # G8429714
product price:Â
$
37.99
/ea
Key Features
Size - Decimal
0.1170 in - 0.1170
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001170
- Zoro #
- G8429714
- UPC #
- 888226109345
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Chamfer Angle
- 45 Degrees
- Primary Material Application
- Cast Iron, Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Primary Material Application ISO Code
- K, P
- Chamfer
- 45 Degrees
- Decimal Equivalent
- 0.1170
- Coolant Through
- No
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Material
- Carbide
- Spiral Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.1170 in - 0.1170
- Flute Length
- 5/8 in
- Shank Size
- 0.1170"
- Overall Length
- 2 1/4 in
- Size
- 0.1170"
- Dimension Type
- Decimal inch
- Size- Decimal
- 0.1170" (0.1170)
- Shank Dia.
- 7/64 in
- Reamer Size
- 7/64 in
- Large End Dia.
- 0.1170"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.12 in
- Reamer Size - Decimal Equivalent
- 0.117 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.