Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 2-1/4in, 0.123in
- Mfr # 500-0001230
- Zoro # G7904434
product price:Â
$
37.89
/ea
Key Features
Size - Decimal
0.1230 in - 0.1230
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001230
- Zoro #
- G7904434
- UPC #
- 888226103084
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer Angle
- 45 Degrees
- Number of Flutes
- 4
- Primary Material Application
- Cast Iron, Steel
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Coolant Through
- No
- Chamfer
- 45 Degrees
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Cutting Direction
- Right Hand
- Primary Material Application ISO Code
- K, P
- Decimal Equivalent
- 0.1230
- Material
- Carbide
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.1230 in - 0.1230
- Flute Length
- 5/8 in
- Large End Dia.
- 0.1230"
- Shank Size
- 0.1230"
- Overall Length
- 2 1/4 in
- Size- Decimal
- 0.1230" (0.1230)
- Size
- 0.1230"
- Reamer Size
- 7/64 in
- Dimension Type
- Dowel Pin
- Shank Dia.
- 7/64 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.123 in
- Shank Diameter
- 0.12 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.