ChuckingReamer, Straight, 2-1/4in, 0.126in
- Mfr # 500-0001260
- Zoro # G7894004
product price:Â
$
37.89
/ea
Key Features
Size - Decimal
0.1260 in - 0.1260
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Oversized
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001260
- Zoro #
- G7894004
- UPC #
- 888226082976
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Oversized
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Material
- Carbide
- Cutting Direction
- Right Hand
- Primary Material Application
- Cast Iron, Steel
- Decimal Equivalent
- 0.1260
- Chamfer
- 45 Degrees
- Coolant Through
- No
- Number of Flutes
- 4
- Primary Material Application ISO Code
- K, P
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Chamfer Angle
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.1260 in - 0.1260
- Flute Length
- 5/8 in
- Reamer Size
- 1/8 in
- Size
- 0.1260"
- Size- Decimal
- 0.1260" (0.1260)
- Shank Dia.
- 1/8 in
- Overall Length
- 2 1/4 in
- Large End Dia.
- 0.1260"
- Shank Size
- 0.1260"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.126 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.13 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Oversized, 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.