Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 2-1/4in, 0.128in
- Mfr # 500-0001280
- Zoro # G8239603
product price:Â
$
37.89
/ea
Key Features
Size - Decimal
0.1280 in - 0.1280
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001280
- Zoro #
- G8239603
- UPC #
- 888226109451
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Coolant Through
- No
- Chamfer
- 45 Degrees
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Chamfer Angle
- 45 Degrees
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Number of Flutes
- 4
- Decimal Equivalent
- 0.1280
- Material
- Carbide
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.1280 in - 0.1280
- Flute Length
- 5/8 in
- Dimension Type
- Decimal inch
- Overall Length
- 2 1/4 in
- Size
- 0.1280"
- Shank Size
- 0.1280"
- Reamer Size
- 1/8 in
- Shank Dia.
- 1/8 in
- Size- Decimal
- 0.1280" (0.1280)
- Large End Dia.
- 0.1280"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.128 in
- Shank Diameter
- 0.13 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.