ChuckingReamer, Straight, 2-3/4in, 0.167in
- Mfr # 500-0001670
- Zoro # G7996344
product price:Â
$
53.15
/ea
Key Features
Size - Decimal
0.1670 in - 0.1670
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001670
- Zoro #
- G7996344
- UPC #
- 888226110013
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer Angle
- 45 Degrees
- Number of Flutes
- 4
- Material
- Carbide
- Spiral Direction
- Neutral
- Primary Material Application
- Cast Iron, Steel
- Decimal Equivalent
- 0.1670
- Cutting Direction
- Right Hand
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application ISO Code
- K, P
- Shank Type
- Straight
- Chamfer
- 45 Degrees
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Dimensions
- Size - Decimal
- 0.1670 in - 0.1670
- Flute Length
- 7/8 in
- Reamer Size
- 5/32 in
- Large End Dia.
- 0.1670"
- Overall Length
- 2 3/4 in
- Size- Decimal
- 0.1670" (0.1670)
- Size
- 0.1670"
- Shank Dia.
- 5/32 in
- Dimension Type
- Decimal inch
- Shank Size
- 0.1670"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.167 in
- Shank Diameter
- 0.17 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.