ChuckingReamer, Straight, 2-3/4in, 0.168in
- Mfr # 500-0001680
- Zoro # G7864114
product price:Â
$
53.15
/ea
Key Features
Size - Decimal
0.1680 in - 0.1680
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001680
- Zoro #
- G7864114
- UPC #
- 888226110037
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- Carbide
- Primary Material Application ISO Code
- K, P
- Decimal Equivalent
- 0.1680
- Chamfer Angle
- 45 Degrees
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application
- Cast Iron, Steel
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Chamfer
- 45 Degrees
- Number of Flutes
- 4
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.1680 in - 0.1680
- Flute Length
- 7/8 in
- Large End Dia.
- 0.1680"
- Dimension Type
- Decimal inch
- Shank Dia.
- 5/32 in
- Shank Size
- 0.1680"
- Size
- 0.1680"
- Size- Decimal
- 0.1680" (0.1680)
- Overall Length
- 2 3/4 in
- Reamer Size
- 5/32 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.17 in
- Reamer Size - Decimal Equivalent
- 0.168 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.