ChuckingReamer, Straight, 2-3/4in, 0.174in

  • Mfr # 500-0001740
  • Zoro # G7834741
product price: 
$
53.15
/ea

Key Features

Size - Decimal
0.1740 in - 0.1740
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0001740
Zoro #
G7834741
UPC #
888226110143
Country of Origin
United States

Dimensions

Size - Decimal
0.1740 in - 0.1740
Flute Length
7/8 in
Shank Size
0.1740"
Overall Length
2 3/4 in
Size
0.1740"
Dimension Type
Decimal inch
Shank Dia.
11/64 in
Size- Decimal
0.1740" (0.1740)
Reamer Size
11/64 in
Large End Dia.
0.1740"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Shank Diameter
0.17 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.174 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Chamfer Angle
45 Degrees
Primary Material Application
Cast Iron, Steel
Coolant Through
No
Spiral Direction
Neutral
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application ISO Code
K, P
Material
Carbide
Cutting Direction
Right Hand
Chamfer
45 Degrees
Shank Type
Straight
Decimal Equivalent
0.1740
Coolant Fed
Non-Coolant Through
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S
List Number
500

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 11/64 in

Ratings & reviews