Shop ZORO SELECT

ChuckingReamer, Straight, 2-3/4in, 0.179in

  • Mfr # 500-0001790
  • Zoro # G7982764

product price: 
$
53.15
/ea

Key Features

Size - Decimal
0.1790 in - 0.1790
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0001790
Zoro #
G7982764
UPC #
888226110235
Country of Origin
United States

Dimensions

Size - Decimal
0.1790 in - 0.1790
Flute Length
7/8 in
Overall Length
2 3/4 in
Shank Dia.
11/64 in
Reamer Size
11/64 in
Large End Dia.
0.1790"
Dimension Type
Decimal inch
Shank Size
0.1790"
Size
0.1790"
Size- Decimal
0.1790" (0.1790)
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Shank Diameter
0.18 in
Reamer Size - Decimal Equivalent
0.179 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Primary Material Application
Cast Iron, Steel
Spiral Direction
Neutral
Shank Type
Straight
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application ISO Code
K, P
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Decimal Equivalent
0.1790
Chamfer
45 Degrees
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Reamer Application
Through Hole
List Number
500
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 11/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.