ChuckingReamer, Straight, 2-3/4in, 0.184in
- Mfr # 500-0001840
- Zoro # G8026593
product price:Â
$
53.15
/ea
Key Features
Size - Decimal
0.1840 in - 0.1840
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001840
- Zoro #
- G8026593
- UPC #
- 888226103749
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application
- Cast Iron, Steel
- Cutting Direction
- Right Hand
- Chamfer Angle
- 45 Degrees
- Coolant Through
- No
- Chamfer
- 45 Degrees
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application ISO Code
- K, P
- Material
- Carbide
- Shank Type
- Straight
- Number of Flutes
- 4
- Decimal Equivalent
- 0.1840
- Spiral Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.1840 in - 0.1840
- Flute Length
- 7/8 in
- Large End Dia.
- 0.1840"
- Shank Size
- 0.1840"
- Dimension Type
- Decimal inch
- Reamer Size
- 11/64 in
- Size
- 0.1840"
- Overall Length
- 2 3/4 in
- Shank Dia.
- 11/64 in
- Size- Decimal
- 0.1840" (0.1840)
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.18 in
- Reamer Size - Decimal Equivalent
- 0.184 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.