Shop ZORO SELECT

ChuckingReamer, Straight, 2-3/4in, 0.186in

  • Mfr # 500-0001860
  • Zoro # G8232953

product price: 
$
53.15
/ea

Key Features

Size - Decimal
0.1860 in - 0.1860
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0001860
Zoro #
G8232953
UPC #
888226103763
Country of Origin
United States

Dimensions

Size - Decimal
0.1860 in - 0.1860
Flute Length
7/8 in
Shank Dia.
11/64 in
Dimension Type
Decimal inch
Large End Dia.
0.1860"
Shank Size
0.1860"
Overall Length
2 3/4 in
Size
0.1860"
Size- Decimal
0.1860" (0.1860)
Reamer Size
11/64 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Shank Diameter
0.19 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.186 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, P
Material
Carbide
Decimal Equivalent
0.1860
Number of Flutes
4
Shank Type
Straight
Chamfer
45 Degrees
Coolant Through
No
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
List Number
500
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S
Reamer Application
Through Hole

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 11/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.