ChuckingReamer, Straight, 2in, 0.086in
- Mfr # 500-003044
- Zoro # G8082751
product price:Â
$
28.29
/ea
Key Features
Size - Decimal
#44 - 0.0860
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-003044
- Zoro #
- G8082751
- UPC #
- 888226084178
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Spiral Direction
- Neutral
- Chamfer
- 45 Degrees
- Shank Type
- Straight
- Primary Material Application
- Cast Iron, Steel
- Material
- Carbide
- Chamfer Angle
- 45 Degrees
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Primary Material Application ISO Code
- K, P
- Decimal Equivalent
- 0.0860
- Number of Flutes
- 4
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- H, M, N, P, S
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
Dimensions
- Size - Decimal
- #44 - 0.0860
- Flute Length
- 1/2 in
- Size- Decimal
- #44 (0.0860)
- Large End Dia.
- 0.0860"
- Shank Dia.
- 5/64 in
- Reamer Size
- #44
- Dimension Type
- Wire
- Overall Length
- 2 in
- Shank Size
- 0.0860"
- Size
- #44
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.09 in
- Reamer Size - Decimal Equivalent
- 0.086 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.