Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/2in, 0.373in
- Mfr # 500-0003730
- Zoro # G7944081
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.3730 in - 0.3730
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0003730
- Zoro #
- G7944081
- UPC #
- 888226112222
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 6
- Chamfer Angle
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Chamfer
- 45 Degrees
- Spiral Direction
- Neutral
- Material
- Carbide
- Decimal Equivalent
- 0.3730
- Shank Type
- Straight
- Coolant Through
- No
- Primary Material Application
- Cast Iron, Steel
- Cutting Direction
- Right Hand
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.3730 in - 0.3730
- Flute Length
- 1 1/4 in
- Shank Dia.
- 23/64 in
- Shank Size
- 0.3730"
- Dimension Type
- Dowel Pin
- Overall Length
- 3 1/2 in
- Reamer Size
- 23/64 in
- Size
- 0.3730"
- Size- Decimal
- 0.3730" (0.3730)
- Large End Dia.
- 0.3730"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.373 in
- Shank Diameter
- 0.37 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.