ChuckingReamer, Straight, 3-1/2in, 0.4in
- Mfr # 500-0004000
- Zoro # G8186272
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.4000 in - 0.4000
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0004000
- Zoro #
- G8186272
- UPC #
- 888226112451
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Primary Material Application
- Cast Iron, Steel
- Decimal Equivalent
- 0.4000
- Cutting Direction
- Right Hand
- Material
- Carbide
- Chamfer
- 45 Degrees
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Number of Flutes
- 6
- Primary Material Application ISO Code
- K, P
- Chamfer Angle
- 45 Degrees
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.4000 in - 0.4000
- Flute Length
- 1 1/4 in
- Overall Length
- 3 1/2 in
- Size- Decimal
- 0.4000" (0.4000)
- Reamer Size
- 25/64 in
- Size
- 0.4000"
- Shank Dia.
- 25/64 in
- Large End Dia.
- 0.4000"
- Shank Size
- 0.4000"
- Dimension Type
- Decimal inch
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.4 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.4 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 25/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.