ChuckingReamer, Straight, 3-1/4in, 0.256in

  • Mfr # 500-0002560
  • Zoro # G8399754
product price: 
$
79.49
/ea

Key Features

Size - Decimal
0.2560 in - 0.2560
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0002560
Zoro #
G8399754
UPC #
888226104159
Country of Origin
United States

Dimensions

Size - Decimal
0.2560 in - 0.2560
Flute Length
1 1/8 in
Shank Size
0.2560"
Size
0.2560"
Large End Dia.
0.2560"
Reamer Size
1/4 in
Size- Decimal
0.2560" (0.2560)
Shank Dia.
1/4 in
Overall Length
3 1/4 in
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Reamer Size - Decimal Equivalent
0.256 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Shank Diameter
0.26 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Chamfer Angle
45 Degrees
Primary Material Application
Cast Iron, Steel
Decimal Equivalent
0.2560
Spiral Direction
Neutral
Chamfer
45 Degrees
Material
Carbide
Cutting Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Primary Material Application ISO Code
K, P
Number of Flutes
6
Coolant Fed
Non-Coolant Through
List Number
500
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in

Ratings & reviews