Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.259in
- Mfr # 500-0002590
- Zoro # G7976035
product price:Â
$
79.49
/ea
Key Features
Size - Decimal
0.2590 in - 0.2590
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002590
- Zoro #
- G7976035
- UPC #
- 888226111393
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Number of Flutes
- 6
- Coolant Through
- No
- Primary Material Application
- Cast Iron, Steel
- Shank Type
- Straight
- Primary Material Application ISO Code
- K, P
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Spiral Direction
- Neutral
- Decimal Equivalent
- 0.2590
- Chamfer
- 45 Degrees
- Material
- Carbide
- Chamfer Angle
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.2590 in - 0.2590
- Flute Length
- 1 1/8 in
- Shank Size
- 0.2590"
- Overall Length
- 3 1/4 in
- Size
- 0.2590"
- Shank Dia.
- 1/4 in
- Size- Decimal
- 0.2590" (0.2590)
- Reamer Size
- 1/4 in
- Large End Dia.
- 0.2590"
- Dimension Type
- Decimal inch
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.26 in
- Reamer Size - Decimal Equivalent
- 0.259 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.